https://www.bdiexpress.com/medias/INDNESLUBXXX-ASZ-NSA-16-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODF8aW1hZ2UvanBlZ3xhRGhrTDJoallTODVPRE0wTlRVMU56TTJNRGswTDBsT1JFNUZVMHhWUWxoWVdGOUJVMXBmVGxOQlh6RTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xmYTgyMGRjZTJmZTg0NWE2MjNlOTBjZWQzZWVjY2U1NWY4N2FlMDY2ZjYwODMzOTdmYzllZTk2MzRmODc4ZmEw
https://www.bdiexpress.com/medias/INDNESLUBXXX-ASZ-NSA-16-ARSLCN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5ODF8aW1hZ2UvanBlZ3xhRGhrTDJoallTODVPRE0wTlRVMU56TTJNRGswTDBsT1JFNUZVMHhWUWxoWVdGOUJVMXBmVGxOQlh6RTJYMEZTVTB4RFRsOHpNREI0TXpBd0xtcHdad3xmYTgyMGRjZTJmZTg0NWE2MjNlOTBjZWQzZWVjY2U1NWY4N2FlMDY2ZjYwODMzOTdmYzllZTk2MzRmODc4ZmEw
BOSTIK NEVER-SEEZ
BOSTIK NEVER-SEEZ
NSA-16
BOSTIK NEVER-SEEZ BOSTIK NEVER-SEEZ
Description
NSA-16 REGULARE GRADE 354.3 G/12.5 OZ ; REGULAR GRADE AEROSOL
Anti-Seize Compound; Regular Grade; Aerosol Can; Paste; Nuts | Bolts | Screws | Shafts | Gaskets | Metal Fitting | Chain Drives | Valve Assemblies | Boom Guides; Gray; 16 Oz
Part #
0130696
BDI #
21451107
Details
52.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Anti-Seize/NSA-16/p/21451107
Your Price
$ 52.53 / each
$ 53.00 / each BDIExpress
$ 53.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Regular Grade
Container Type
Aerosol Can
Texture
Paste
Application
Nuts | Bolts | Screws | Shafts | Gaskets | Metal Fitting | Chain Drives | Valve Assemblies | Boom Guides
Tradename
NEVER-SEEZ BOSTIK
Manufacturer's Description
Never-Seez Regular Grade Aerosol
Color
Gray
Container Size value And um
16 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
475 Deg F
Odor
Grease
Conformance to Certificate
PWA 360523-2 | MIL-A-907
Net Weight
12.5 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://neverseizeproducts.com
Long Description
Anti-Seize Compound; Regular Grade; Aerosol Can; Paste; Nuts | Bolts | Screws | Shafts | Gaskets | Metal Fitting | Chain Drives | Valve Assemblies | Boom Guides; Gray; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


