Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NSBT-8N https://www.bdiexpress.com/medias/INDXXXXXXXXX-1436955-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAyNDh8aW1hZ2UvanBlZ3xhR1pqTDJnMll5OHhNRFUxTmpVMk1qWTJPVFU1T0M5SlRrUllXRmhZV0ZoWVdGaGZNVFF6TmprMU5WOHpNREI0TXpBd0xtcHdad3xhNjljNWRhMmUyNDUwMjFiYWVmYzhkNmRkOGZiYTdjMDNhNjZlMmRlNzAyMDBlMTc5MjYyNjExMTg2ZTc3Yzg0
1436955 Anti-Seize 

BOSTIK NEVER-SEEZ BOSTIK NEVER-SEEZ

NSBT-8N

Description

NSBT-8N ANTI SEIZE 227.2G/8OZ CAN CMPD ; PURE NICKEL BRUSH TOP 12/CS

Anti-Seize Compound; Pure Nickel Special; Can; Paste; Fitting | Fasteners | Steel Mills | Power Plant; Silver; 8 Oz

Part #

0130704

BDI #
1436955

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

69.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 69.01 / each BDIExpress
QTY

Inventory

Total: 14

Category
Brand
Manufacturer Name
BOSTIK
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Pure Nickel Special
Container Type
Can
Texture
Paste
Application
Fitting | Fasteners | Steel Mills | Power Plant
Tradename
NEVER-SEEZ BOSTIK
Manufacturer's Description
Never-Seez Pure Nickel Special
Color
Silver
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Above 482 Deg F
Odor
Grease
Conformance to Certificate
MIL-A-907
Other Features
Brush Top Lid
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://neverseizeproducts.com
Long Description
Anti-Seize Compound; Pure Nickel Special; Can; Paste; Fitting | Fasteners | Steel Mills | Power Plant; Silver; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh