Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SL35905 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483192-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI4NDl8aW1hZ2UvanBlZ3xhR1poTDJoaE1pOHhNRE13TkRVeU5UUXdNakUwTWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNeE9USmZNekF3ZURNd01DNXFjR2N8Yzg4ZjI5MDhkMmNhNTIwZWE0YjdiODhkNTM0OTI3MmVkM2UwOGM2NmQ5NTk5NTI4NTVkMjIzNWZlMjVjN2I2Mg
21483192 Anti-Seize 

CRC CRC

SL35905

Description

SL35905 FOOD GRADE ANTI-SEIZE ; 8 OZ BRUSH-TOP BOTTLE 12EA/CS

Anti-Seize Compound; Food Grade; Can; Paste; Fitting | Bushings | Flanges | Headers | Nuts | Screws | Studs | Threaded Surfaces | Pipes | Plugs | Manifold; White; 8 Oz

Part #

SL35905

BDI #
21483192

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

47.46 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 47.46 / each BDIExpress
QTY

Inventory

Total: 31

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121515
Weight / Kilogram
0.303
EAN
0072213359053
Product Group - BDI
C00104
Product Name
Anti-Seize
Product Type
Food Grade
Container Type
Can
Texture
Paste
Application
Fitting | Bushings | Flanges | Headers | Nuts | Screws | Studs | Threaded Surfaces | Pipes | Plugs | Manifold
Tradename
CRC
Manufacturer's Description
Food Grade Anti-Seize And Lubricating Compound
Color
White
Container Size value And um
8 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
445 Deg F
Odor
Odorless
VOC Content - Percentage
2.2 Percentage
Conformance to Certificate
NSF H1 | MIL-PRF-907E
Other Features
Brush Top Lid
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants AntiSeize
Harmonized Tariff Code
3403.19.50.00
Noun
Compound
Keyword String
Anti-Seize
Manufacturer URL
https://www.crcind.com
Long Description
Anti-Seize Compound; Food Grade; Can; Paste; Fitting | Bushings | Flanges | Headers | Nuts | Screws | Studs | Threaded Surfaces | Pipes | Plugs | Manifold; White; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh