Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

01716 https://www.bdiexpress.com/medias/INDLPSXXXXXX-01716-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyNzZ8aW1hZ2UvanBlZ3xhRGxtTDJobU9DOHhNRFEyT0RjNU9Ua3pPRFU1TUM5SlRrUk1VRk5ZV0ZoWVdGaGZNREUzTVRaZk16QXdlRE13TUM1cWNHY3xjZjgxZjRjYzViMWY1OWYwZjBlMjFmMjEzNzUwOTQzMTkxNjgxZTU3NDJkOWNkNjJmNGYzYTljOTY5ZmZjNGFi
600135 Dry 

LPS LPS

01716

Description

01716 FOOD GRADE SILICONE LUBRICANT ; 10OZ CAN 12/CASE

Silicone Film Dry Lubricant; Aerosol Can; Aerosol; Castor | Chute | Conveyor | Rubber Mounting | Guide Rail | Food Rack; Colorless; 10 Oz

Part #

01716

BDI #
600135

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

240.15 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 240.15 / case BDIExpress
QTY

Inventory

Total: 11

Category
Dry
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
4.99
EAN
0078827017167
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Silicone Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Castor | Chute | Conveyor | Rubber Mounting | Guide Rail | Food Rack
Tradename
DETEX
Manufacturer's Description
Food Grade Silicone Lubricant
Color
Colorless
Container Size value And um
10 Oz
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Below -17 Deg C
Odor
Mild Ether Like
VOC Content - Percentage
96.1 Percentage | 5.4 Lb/Gal
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Non Staining | Not Attract Dust or Dirt | Anti Stick Agent | Metal Detectable Plastic Component
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Silicone Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
01716
Long Description
Silicone Film Dry Lubricant; Aerosol Can; Aerosol; Castor | Chute | Conveyor | Rubber Mounting | Guide Rail | Food Rack; Colorless; 10 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh