Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02516 https://www.bdiexpress.com/medias/INDLPSLBRCNT-600148-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMjN8aW1hZ2UvanBlZ3xhRFZrTDJnMU15ODVPREl3TnpBNU56Z3hOVE0wTDBsT1JFeFFVMHhDVWtOT1ZGODJNREF4TkRoZk16QXdlRE13TUM1cWNHY3xiYTU4ZTdlOGFhZTEzNzgyNTNjMzg4NGEzMmMxY2JkYjNmYmRlZDIxNGQyZTQyNDU1OWQ1YjExZTlmMDA3YWMy
600148 Dry 

LPS LPS

02516

Description

02516 FORCE 842 DRY MOLY LUBRICANT ; MOLY FILM AEROSOL CAN 11OZ 12/CS

Moly Film Dry Lubricant; Aerosol Can; Aerosol; Landing Gear | Brake Adjustment Screw | Forklift Channel | Oven Chain and Cable | Oven Dolley | Overhead Crane Rail | Sliding Surface; Gray; 11 Oz

Part #

02516

BDI #
600148

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

596.62 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 596.62 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
5.44
EAN
0078827025162
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Moly Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Landing Gear | Brake Adjustment Screw | Forklift Channel | Oven Chain and Cable | Oven Dolley | Overhead Crane Rail | Sliding Surface
Tradename
FORCE 842
Manufacturer's Description
Force 842 Dry Moly Lubricant
Color
Gray
Container Size value And um
11 Oz
Substrate Material
Metal
Degree of Flashpoint value And um
Below -17 Deg C
Odor
Characteristic
VOC Content - Percentage
95 Percentage
Conformance to Certificate
MIL-L-46147A Type II
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Moly Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02516
Weight / LBS
1
Long Description
Moly Film Dry Lubricant; Aerosol Can; Aerosol; Landing Gear | Brake Adjustment Screw | Forklift Channel | Oven Chain and Cable | Oven Dolley | Overhead Crane Rail | Sliding Surface; Gray; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh