Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

02616 https://www.bdiexpress.com/medias/INDLPSLBRCNT-600149-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1Mzh8aW1hZ2UvanBlZ3xhRE5oTDJoaE5pODVPREl3TnpFd01qY3pNRFUwTDBsT1JFeFFVMHhDVWtOT1ZGODJNREF4TkRsZk16QXdlRE13TUM1cWNHY3w2ZGU1YTA3MTVmYzI4OGM5M2YzODc0YWJlZTg2YTNiMzdjOWJmMGM4ZWEzYmE4OGVmZGEzZmIwMDhmOGFjNGEz
600149 Dry 

LPS LPS

02616

Description

02616 DRY FILM PTFE LUBRICANT ; PTFE FILM AEROSOL CAN 12OZ 12/CASE

PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Chute and Slide | Conveyor Belt | Injection Molding | Lock and Catch | Metal Extrusion | Silicone Rubber | Tank | Thermoplastic; White; 11 Oz

Part #

02616

BDI #
600149

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

415.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 415.91 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
LPS
Manufacturer Name
ITW PRO BRANDS WWW.LPSPROBRANDS.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
5.9
EAN
0078827026169
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
PTFE Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Chute and Slide | Conveyor Belt | Injection Molding | Lock and Catch | Metal Extrusion | Silicone Rubber | Tank | Thermoplastic
Manufacturer's Description
Dry Film PTFE Lubricant
Color
White
Container Size value And um
11 Oz
Substrate Material
Metal | Rubber | Thermoplastic
Odor
Ethereal
VOC Content - Percentage
57 Percentage
Conformance to Certificate
M3735-01-98-0042
Other Features
No Chlorinated Solvent | No Silicone
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
PTFE Film
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
02616
Weight / LBS
1.083
Long Description
PTFE Film Dry Lubricant; Aerosol Can; Aerosol; Chute and Slide | Conveyor Belt | Injection Molding | Lock and Catch | Metal Extrusion | Silicone Rubber | Tank | Thermoplastic; White; 11 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh