Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03284 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21530206-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTh8aW1hZ2UvanBlZ3xhR0k0TDJnM01TOHhNRE13TkRRMU9UTTNORFl5TWk5SlRrUkRVa05ZV0ZoWVdGaGZNakUxTXpBeU1EWmZNekF3ZURNd01DNXFjR2N8NmFmNTUyMTRiZjNiZDllNWRlNmQ1MzQzZDA5YTNhNmMwMjY5NGM2NDBlNDU5OGIwZjFmNDJmM2ZjNWY3NTFmMQ
21530206 Dry 

CRC CRC

03284

Description

03284 OILFIELD DRY MOLY LUBE ; 16 OZ AEROSOL CAN 12EA/CS

Moly Film Dry Lubricant; Aerosol Can; Aerosol; Industrial; Gray

Part #

03284

BDI #
21530206

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

30.29 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 30.29 / each BDIExpress
QTY

Inventory

Total: 24

Category
Dry
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.453
EAN
0078254032849
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Moly Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Industrial
Manufacturer's Description
CRC Oilfield Dry Moly Lube
Color
Gray
Substrate Material
Metal
Odor
Solvent
VOC Content - Percentage
63.3 Percentage
Other Features
Flammable
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Moly Film
Manufacturer URL
https://www.crcind.com
Weight / LBS
1
Long Description
Moly Film Dry Lubricant; Aerosol Can; Aerosol; Industrial; Gray

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh