Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

6080 https://www.bdiexpress.com/medias/INDAVPDRYXXX-6080-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg2OXxpbWFnZS9qcGVnfGFEVTNMMmhsTUM4eE1EYzNNVEEyTVRZek56RTFNQzlKVGtSQlZsQkVVbGxZV0ZoZk5qQTRNRjh6TURCNE16QXdMbXB3Wnd8OTcyNWQ1ZjkyNWQxZDg5YzQwMmVhZTg1Y2YwOTM5NzE0Yzg2MzFmY2IzYzJmMjk4N2ZlYTQyNTgyYTFiMzAzYg
17115727 Dry 

AERVOE AERVOE

6080

Description

6080 DRY MOLY LUBRICANT ; 11.6 OZ 12EA/CS

Moly Film Dry Lubricant; Aerosol Can; Aerosol; Automotive and Industrial Gasket | Grinding Belt | Threaded Connection | Metal Belt | Rubber Component | Sliding Surface and Gear | Cam | Bearing | Chain Drive and Pulley | Conveyor Belt; Gray

Part #

6080

BDI #
17115727

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

153.63 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 153.63 / case BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
Manufacturer Name
AERVOE INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.005
EAN
0088193060803
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Moly Film
Container Type
Aerosol Can
Texture
Aerosol
Application
Automotive and Industrial Gasket | Grinding Belt | Threaded Connection | Metal Belt | Rubber Component | Sliding Surface and Gear | Cam | Bearing | Chain Drive and Pulley | Conveyor Belt
Manufacturer's Description
Aervoe Dry Moly Lubricant
Color
Gray
Substrate Material
Metal
Odor
Ketone
Other Features
Flammable
Net Weight
11.6 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Moly Film
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.08333
Long Description
Moly Film Dry Lubricant; Aerosol Can; Aerosol; Automotive and Industrial Gasket | Grinding Belt | Threaded Connection | Metal Belt | Rubber Component | Sliding Surface and Gear | Cam | Bearing | Chain Drive and Pulley | Conveyor Belt; Gray

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh