Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 3402-C LF AFC EC 1.1LB CAN https://www.bdiexpress.com/medias/INDDOCLUBXXX-DRY-3402C-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3ODN8aW1hZ2UvanBlZ3xhREUxTDJoak9TODVNamMyTXpFMk5EZ3pOakUwTG1wd1p3fGM1Y2EwOTIzZDlhZjBiNTY3MTc5YTFlM2I0ZDljOGM5MDY2M2UzZDcyYTVlNmMxNDYyYzhmOGE5YzljODY0NDA
21596253 Dry 

MOLYKOTE MOLYKOTE

MOLYKOTE 3402-C LF AFC EC 1.1LB CAN

Description

MOLYKOTE 3402-C LF AFC EC 1.1LB CAN ; ANTI-FRICTION COATING 4092585

Moly Film Dry Lubricant; Can; Liquid; Anti-Friction Coating; Gray; 1.1 Lb

Part #

0131796

BDI #
21596253

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

458.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 458.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0.23
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Moly Film
Container Type
Can
Texture
Liquid
Application
Anti-Friction Coating
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 3402-C LF Anti-Friction Coating
Color
Gray
Container Size value And um
1.1 Lb
Degree of Flashpoint value And um
15 Deg C TCC
Odor
Solvent
Net Weight
17.6 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Moly Film
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
3402-C LF AFC EC,CAN,500G-CAN
Manufacturer Internal Number
4092585
Long Description
Moly Film Dry Lubricant; Can; Liquid; Anti-Friction Coating; Gray; 1.1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh