Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 557 55GAL PAIL https://www.bdiexpress.com/medias/INDDOCLUBXXX-DRY-XXXX-DRM-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0N3xpbWFnZS9qcGVnfGFEZzBMMmc1TlM4NU16RTFNREkxTVRrd09UUXlMbXB3Wnd8OWFmN2FhZDEzNDJjODI0NTFmNDRkNjA5MjA1ODdhNDk3MTM1YTdjZWEyODgzZjNhYmNhYmE4MmJkOGM3NTE3Yw
237721 Dry 

MOLYKOTE MOLYKOTE

MOLYKOTE 557 55GAL PAIL

Description

MOLYKOTE 557 55GAL PAIL ; 2412985 SILICONE DRY FILM

Silicone Film Dry Lubricant; Drum; Liquid; Textile - Paper - Wood Industry | Handling Equipment | Knives | Conveyor | Sliding Surface | Bearing | Cam Adjusting Screw | Guide; Colorless; 55 Gal

Part #

131817

BDI #
237721

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

10394.4 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 10,394.40 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
72.48
EAN
0077472131075
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Silicone Film
Container Type
Drum
Texture
Liquid
Application
Textile - Paper - Wood Industry | Handling Equipment | Knives | Conveyor | Sliding Surface | Bearing | Cam Adjusting Screw | Guide
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 557 Silicone Dry Film Lubricant
Color
Colorless
Container Size value And um
55 Gal
Substrate Material
Metal
Degree of Flashpoint value And um
39.5 Deg C CC
Odor
Solvent
Conformance to Certificate
NSF H2
Other Features
Extreme Pressure | Non Staining | Air Dry | Room Temperature Cure | Cure 0.5 Hr | Drying Time 30 Min
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Silicone Film
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
557 LUBE,KG,160KG-DRUM
Manufacturer Internal Number
2412985
Weight / LBS
366.843
Long Description
Silicone Film Dry Lubricant; Drum; Liquid; Textile - Paper - Wood Industry | Handling Equipment | Knives | Conveyor | Sliding Surface | Bearing | Cam Adjusting Screw | Guide; Colorless; 55 Gal

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh