Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE Z POWDER 50LB PAIL https://www.bdiexpress.com/medias/INDDOCLUBXXX-DRY-ZPWDR-PL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkxOHxpbWFnZS9qcGVnfGFEQTFMMmc0Tnk4eE1EYzJOalEwTmpJMk5ETTFNQzlKVGtSRVQwTk1WVUpZV0ZoZlJGSlpYMXBRVjBSU1gxQk1Yek13TUhnek1EQXVhbkJufDc2NDhhOWQ3MDY2ZGI3Yjk2YWUyOGMzMTUyM2I4NzcxZGY0MzE4OWIyN2NmMjE0OTQ2ZmI4NTM2NTI5YmIyOGE
238177 Dry 

MOLYKOTE MOLYKOTE

MOLYKOTE Z POWDER 50LB PAIL

Description

MOLYKOTE Z POWDER 50LB PAIL ; 12016773

Moly Film Dry Lubricant; Pail; Powder; Metallic Contact | Plastic and Sinter Metal Part | Metal Working Compound | Brake Lining | Press Fitting | Heavy Load and Slow Speed; Black; 50 Lb

Part #

131829

BDI #
238177

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

8362.93 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,362.93 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
22.68
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Moly Film
Container Type
Pail
Texture
Powder
Application
Metallic Contact | Plastic and Sinter Metal Part | Metal Working Compound | Brake Lining | Press Fitting | Heavy Load and Slow Speed
Tradename
Molykote
Manufacturer's Description
Molykote Z Powder
Color
Black
Container Size value And um
50 lb
Substrate Material
Metal | Plastic
Odor
Odorless
Conformance to Certificate
MIL-M-7866
Other Features
Use as an Additive in Other Lubricant
Net Weight
800 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Moly Film
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
Z PWDR,KG,22.6KG-PAIL
Manufacturer Internal Number
4019598
Weight / LBS
49.833
Long Description
Moly Film Dry Lubricant; Pail; Powder; Metallic Contact | Plastic and Sinter Metal Part | Metal Working Compound | Brake Lining | Press Fitting | Heavy Load and Slow Speed; Black; 50 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh