Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SC0737000 https://www.bdiexpress.com/medias/INDSPRXXXXXX-18141685-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4NjF8aW1hZ2UvanBlZ3xhREUzTDJnNU5TOHhNREExT0RFMU9UZzRNakkzTUM5SlRrUlRVRkpZV0ZoWVdGaGZNVGd4TkRFMk9EVmZNekF3ZURNd01DNXFjR2N8MGY5MWJiYjAxNTY4ZTBjZTk0ODYxYTllZjAyMTVkOWI1NjU5MjE0NTJiNjM3ZTAyNDgzN2ViOGJjZGJiY2ZmNg
21458314 Dry 

SPRAYON SPRAYON

SC0737000

Description

SC0737000 SYNTHETIC DRY LUBRICANT ; POR S00737000 16OZ CAN 11OZ NET WT 12/CS

Synthetic Dry Lubricant; Aerosol Can; Aerosol; Bearing | Sliding Surface | Fastener | Blade | Gear | Generator | Industrial/Marine Engine | Aircraft | Railroad | Electrical Equipment; Light Amber; 16 Oz

Part #

SC0737000

BDI #
21458314

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Dry
Brand
Manufacturer Name
SHERWIN WILLIAMS COMPANY WWW.SPRAYON.COM
Minimum Buy Quantity
N/A
UNSPSC
15121500
Weight / Kilogram
0
EAN
0075577907373
Product Group - BDI
C00104
Product Name
Dry Lubricant
Product Type
Synthetic
Container Type
Aerosol Can
Texture
Aerosol
Application
Bearing | Sliding Surface | Fastener | Blade | Gear | Generator | Industrial/Marine Engine | Aircraft | Railroad | Electrical Equipment
Manufacturer's Description
Sprayon Synthetic-Modified Dry Lube
Color
Light Amber
Container Size value And um
16 Oz
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
143 Deg F PMCC
Odor
Mild Solvent
VOC Content - Percentage
86.49 Percentage
Conformance to Certificate
NSF H2
Other Features
Non Staining | Non Conductive | No Chlorinated Solvent | With Extension Tube | Displaces Moisture
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Dry
Harmonized Tariff Code
2710.19.40.00
Noun
Dry Lubricant
Keyword String
Synthetic
Manufacturer URL
Manufacturer Item Number
S00737
Weight / LBS
1
Long Description
Synthetic Dry Lubricant; Aerosol Can; Aerosol; Bearing | Sliding Surface | Fastener | Blade | Gear | Generator | Industrial/Marine Engine | Aircraft | Railroad | Electrical Equipment; Light Amber; 16 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh