https://www.bdiexpress.com/medias/INDW-DGREASE-ARSLCN-01042-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNjl8aW1hZ2UvanBlZ3xhR1ZoTDJoaU55ODVPRE0xTWpVNU5qSTFOVEF5TDBsT1JGY3RSRWRTUlVGVFJWOUJVbE5NUTA1Zk1ERXdOREpmTXpBd2VETXdNQzVxY0djfDQ2ZmU2NDkwYWU3ZDRhZjg5YzEzYjgyMGZkYTg1NmZlMzBmOTZjNjM5MDQ0ZDU4OTA3Y2YxYzA4NjM3Y2MzMjM
https://www.bdiexpress.com/medias/INDW-DGREASE-ARSLCN-01042-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwNjl8aW1hZ2UvanBlZ3xhR1ZoTDJoaU55ODVPRE0xTWpVNU5qSTFOVEF5TDBsT1JGY3RSRWRTUlVGVFJWOUJVbE5NUTA1Zk1ERXdOREpmTXpBd2VETXdNQzVxY0djfDQ2ZmU2NDkwYWU3ZDRhZjg5YzEzYjgyMGZkYTg1NmZlMzBmOTZjNjM5MDQ0ZDU4OTA3Y2YxYzA4NjM3Y2MzMjM
WD-40
WD-40
01042
WD-40 WD-40
Description
3 IN 1 LITHIUM WHITE ; 3 IN 1 LITHIUM WHITE
Lithium Complex Grease; Multipurpose; Aerosol Can; Aerosol; Hinge | Wheel | Gear | Engine | Spark Plug and Power Tool; Amber; 290 G
Part #
01042
BDI #
18184982
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/01042/p/18184982
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
2.279
EAN
0061536010420
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Hinge | Wheel | Gear | Engine | Spark Plug and Power Tool
Tradename
3-IN-1
Manufacturer's Description
WD-40 3-In-1 White Lithium Grease
Color
Amber
Container Size value And um
290 G
Degree of Flashpoint value And um
49 Deg C
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.wd40company.com
Long Description
Lithium Complex Grease; Multipurpose; Aerosol Can; Aerosol; Hinge | Wheel | Gear | Engine | Spark Plug and Power Tool; Amber; 290 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


