Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 012992
27297390 Grease 

DODGE DODGE

012992

Description

012992 COUPLING GREASE ; 0.96OZ VOLUME NON-RET

Coupling Grease; 0.96 Oz Size; Metallic Type; Grid Style

Part #

012992

BDI #
27297390

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9.27 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.27 / each
$ 10.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.227
EAN
0782477172021
Product Group - BDI
C00104
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Coupling
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.5
Product Detail
Coupling Grease
Product Specification
0.96 Oz Size; Metallic Type; Grid Style
Long Description
Coupling Grease; 0.96 Oz Size; Metallic Type; Grid Style