https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483072-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDV8aW1hZ2UvanBlZ3xhREl6TDJneE9TOHhNRE13TkRRME56SXhOelk1TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056SmZNekF3ZURNd01DNXFjR2N8OWQ3OGNhYTA5MWFjNzI1NDVkNmE2MTg3Nzg1YzM4YTE1ZWEzYjBmOTUwNjQyNGMzMmZjYzFiZjBjZmFjOGYyYQ
https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483072-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDV8aW1hZ2UvanBlZ3xhREl6TDJneE9TOHhNRE13TkRRME56SXhOelk1TkM5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056SmZNekF3ZURNd01DNXFjR2N8OWQ3OGNhYTA5MWFjNzI1NDVkNmE2MTg3Nzg1YzM4YTE1ZWEzYjBmOTUwNjQyNGMzMmZjYzFiZjBjZmFjOGYyYQ
CRC
CRC
03082
CRC CRC
Description
03082 DIELECTRIC GREASE ; 16 OZ AEROSOL CAN 12EA/CS
Silicone Compound Grease; Electrical Applications; Aerosol Can; Aerosol; Electrical Panel | Outdoor Lighting | Scoreboard | Traffic Light | High Voltage Pole | Transformer | Disconnect | Switching Mechanism | Electrical Contact | Spark Plug | Battery Terminal | Fastener | O-Ring | Rubber and Plastic Part; Translucent; 16 Oz
Part #
03082
BDI #
21483072
Details
44.29
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/03082/p/21483072
Your Price
$ 44.29 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.416
EAN
0078254030821
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone Compound
Typical Use
Electrical Applications
Container Type
Aerosol Can
Texture
Aerosol
Application
Electrical Panel | Outdoor Lighting | Scoreboard | Traffic Light | High Voltage Pole | Transformer | Disconnect | Switching Mechanism | Electrical Contact | Spark Plug | Battery Terminal | Fastener | O-Ring | Rubber and Plastic Part
Tradename
PERMA-LOCK
Manufacturer's Description
CRC Dielectric Grease
Color
Translucent
Container Size value And um
16 Oz
Degree of Flashpoint value And um
Below 20 Deg F
Odor
Solvent
VOC Content - Percentage
90.1 Percentage
NLGI Grade
2
Other Features
Multipurpose
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone Compound
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.91667
Long Description
Silicone Compound Grease; Electrical Applications; Aerosol Can; Aerosol; Electrical Panel | Outdoor Lighting | Scoreboard | Traffic Light | High Voltage Pole | Transformer | Disconnect | Switching Mechanism | Electrical Contact | Spark Plug | Battery Terminal | Fastener | O-Ring | Rubber and Plastic Part; Translucent; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


