Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03085 https://www.bdiexpress.com/medias/INDCRCXXXXXX-21483073-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MTR8aW1hZ2UvanBlZ3xhRGxqTDJnd01DOHhNRE13TkRRME56azNNVE0xT0M5SlRrUkRVa05ZV0ZoWVdGaGZNakUwT0RNd056TmZNekF3ZURNd01DNXFjR2N8YzFjYzExOTcwOGM2NGI1OWU1MjlhMmViYmU2ZDI4MzA5MjQ1ZjUwOTY4NTYzNWMzZDdhNTNlYzc3ZTM4MjVmZg
21483073 Grease 

CRC CRC

03085

Description

03085 FOOD GRADE DIELECTRIC GREASE ; 6OZ PRESSURIZED TUBE W/NOZZLE 12EA/CS

Silicone Compound Grease; Electrical Applications; Tube; Gel; Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Gear | Chain and Hoist; Off White; 6 Oz

Part #

03085

BDI #
21483073

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

43.54 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 43.54 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
CRC
Manufacturer Name
CRC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.227
EAN
0078254030852
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone Compound
Typical Use
Electrical Applications
Container Type
Tube
Texture
Gel
Application
Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Gear | Chain and Hoist
Tradename
SELECT-A-BEAD NOZZLE
Manufacturer's Description
CRC Food Grade Dielectric Grease
Color
Off White
Container Size value And um
6 Oz
Degree of Flashpoint value And um
Above 572 Deg F
Odor
Mild
VOC Content - Percentage
Below 1 Percentage
NLGI Grade
2
Other Features
Non-Curing Silicone Paste | With Nozzle
Net Weight
3.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone Compound
Manufacturer URL
https://www.crcind.com
Weight / LBS
0.5
Long Description
Silicone Compound Grease; Electrical Applications; Tube; Gel; Conveyor Belt | Motor | Plant Machinery and Handling Equipment | Gear | Chain and Hoist; Off White; 6 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh