Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21030 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-21030-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA3NnxpbWFnZS9qcGVnfGFESmhMMmd5WkM4eE1Ea3hOVEk0TVRVd01qSXpPQzlOUmxKVFdVTk1WVUpZV0ZoZk1qRXdNekJmTXpBd2VETXdNQzVxY0djfDRlYmFiNmU4NTQzYjlmNDQxZTlkZjNkMTljNzhiNjRkM2UxNzM4MmE4MjllYzQ4ZGM3YWRkMGY4ZTQ1ZjQ5ZDc
18182474 Grease 

SUPER LUBE SUPER LUBE

21030

Description

21030 MULT-PURPOSE SYNTHETIC GREASE ; 3OZ TUBE 12/BOX

Synthetic Grease; Bearing; Tube; Grease; Ball Bearing | Wheel Bearing Cam | Valve | Conveyor | Chain Food Processing Equipment Calliper Assembly and Bearing Grease Hub; Clear; 3 Oz

Part #

21030

BDI #
18182474

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.11 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 13.11 / each BDIExpress
QTY

Inventory

Total: 4

Category
Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.1
EAN
0082353210305
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Bearing
Container Type
Tube
Texture
Grease
Application
Ball Bearing | Wheel Bearing Cam | Valve | Conveyor | Chain Food Processing Equipment Calliper Assembly and Bearing Grease Hub
Tradename
SUPER LUBE
Manufacturer's Description
Synco Chemical Super Lube Multipurpose Synthetic Grease
Color
Clear
Container Size value And um
3 Oz
Degree of Flashpoint value And um
Above 428 Deg F
Odor
Mild
VOC Content - Percentage
0 Percentage
NLGI Grade
2
Net Weight
3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.super-lube.com
Weight / LBS
3
Long Description
Synthetic Grease; Bearing; Tube; Grease; Ball Bearing | Wheel Bearing Cam | Valve | Conveyor | Chain Food Processing Equipment Calliper Assembly and Bearing Grease Hub; Clear; 3 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh