Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

300615 WHITE LITHIUM GREASE https://www.bdiexpress.com/medias/INDWDCGREASE-21559294-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Njh8aW1hZ2UvanBlZ3xhR015TDJoaU1pODVOalUzTlRRMU5USXpNak13TG1wd1p3fDYyOTdhN2JhODVlNjU1ZTQwOTQwMmIyNmQ2NmNkODdiNDFjZmNiYzY4MTdmYzAwOTBkZGJiOGYwNWM4ZjBmMWQ
21559294 Grease 

WD-40 WD-40

300615 WHITE LITHIUM GREASE

Description

300615 WHITE LITHIUM GREASE ; REPLACES 300240 10 OUNCE

Lithium Complex Grease; Sprocket; Aerosol Can; Aerosol; Auto Hinge | Gear | Sprocket | Outdoor Hinge | Latch | Overhead Door Track | Pulley | Cable | Guide Rail; White; 10 Oz

Part #

300615

BDI #
21559294

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.89 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 14.89 / each BDIExpress
QTY

Inventory

Total: 2

Category
Brand
Manufacturer Name
WD-40 CO
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.4
EAN
0079567300618
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Sprocket
Container Type
Aerosol Can
Texture
Aerosol
Application
Auto Hinge | Gear | Sprocket | Outdoor Hinge | Latch | Overhead Door Track | Pulley | Cable | Guide Rail
Manufacturer's Description
WD-40 Specialist Protective White Lithium Grease
Color
White
Container Size value And um
10 Oz
Degree of Flashpoint value And um
-22 Deg F
Odor
Mild Petroleum
VOC Content - Percentage
24.72 Percentage
NLGI Grade
2
Net Weight
10 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.wd40company.com
Long Description
Lithium Complex Grease; Sprocket; Aerosol Can; Aerosol; Auto Hinge | Gear | Sprocket | Outdoor Hinge | Latch | Overhead Door Track | Pulley | Cable | Guide Rail; White; 10 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh