Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

655699009031 https://www.bdiexpress.com/medias/INDCITGREASE-PAIL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4NHxpbWFnZS9qcGVnfGFHVXpMMmhpT0M4eE1EYzJPVEUwTVRNd01USTNPQzlKVGtSRFNWUkhVa1ZCVTBWZlVFRkpURjh6TURCNE16QXdMbXB3Wnd8NDcxYzBiZTcyNTIxNzJlNWFlZDcyOTlmNzkyMDY1ZDRhYmJlNTJkNmI0OWUyMWYyMjcyNGVlM2U4NjA2MGFmMg
21482161 Grease 

CITGO PETROLEUM CITGO PETROLEUM

655699009031

Description

CLARION FOOD MACH GREASE 2 35 PL

Mineral Oil Grease; Multipurpose; Pail; Smooth Solid; Food Machinery Industry; Light Amber; 35 Lb

Part #

655699009031

BDI #
21482161

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CITGO PETROLEUM
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Mineral Oil
Typical Use
Multipurpose
Container Type
Pail
Texture
Smooth Solid
Application
Food Machinery Industry
Manufacturer's Description
Citgo Petroleum Clarion Food Machinery Grease No 2
Color
Light Amber
Container Size value And um
35 Lb
Degree of Flashpoint value And um
Above 150 Deg C
Odor
Faint
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Mineral Oil
Manufacturer URL
https://www.citgo.com
Long Description
Mineral Oil Grease; Multipurpose; Pail; Smooth Solid; Food Machinery Industry; Light Amber; 35 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh