LPS
LPS
70114
LPS LPS
Description
70114 BEARING GREASE ; THERMAPLEX CARTRIDGE 14.1OZ 30/CS
Aluminum Complex Grease; Bearing; Cartridge; Grease; Blending Machine | Feed Belt | Filling Equipment | Labelling Station | Wrapping Equipment | Frequent Wash Down Area; White; 14.1 Oz
Part #
70114
BDI #
600262

Details
1337.97
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/70114/p/600262
Your Price
$ 1,337.97 / case
$ 1,338.00 / case BDIExpress
$ 1,338.00 / case BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
14.51
EAN
0078827701141
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Blending Machine | Feed Belt | Filling Equipment | Labelling Station | Wrapping Equipment | Frequent Wash Down Area
Tradename
THERMAPLEX
Manufacturer's Description
Thermaplex Foodlube Bearing Grease
Color
White
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
Above 230 Deg C
Odor
Mild Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Non Staining | Non Solvents or Silicone | Non Toxic | Non Emulsifying
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70114
Weight / LBS
1.067
Long Description
Aluminum Complex Grease; Bearing; Cartridge; Grease; Blending Machine | Feed Belt | Filling Equipment | Labelling Station | Wrapping Equipment | Frequent Wash Down Area; White; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh