https://www.bdiexpress.com/medias/INDAVPGREASE-ARSLCN-7037-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjF8aW1hZ2UvanBlZ3xhR0k0TDJoalpDODVPRE0xTWpVek5qWXhOekkyTDBsT1JFRldVRWRTUlVGVFJWOUJVbE5NUTA1Zk56QXpOMTh6TURCNE16QXdMbXB3Wnd8MWUwZDNhZjc5NjZiMWEzOTZlZTFmM2Y4ZWE3MzRhMWY5M2UyZTg1NTM2OTdkODJhNjFmMzQzMDgxOWZiNTc3Yw
https://www.bdiexpress.com/medias/INDAVPGREASE-ARSLCN-7037-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjF8aW1hZ2UvanBlZ3xhR0k0TDJoalpDODVPRE0xTWpVek5qWXhOekkyTDBsT1JFRldVRWRTUlVGVFJWOUJVbE5NUTA1Zk56QXpOMTh6TURCNE16QXdMbXB3Wnd8MWUwZDNhZjc5NjZiMWEzOTZlZTFmM2Y4ZWE3MzRhMWY5M2UyZTg1NTM2OTdkODJhNjFmMzQzMDgxOWZiNTc3Yw
AERVOE
AERVOE
7037
AERVOE AERVOE
Description
7037 LITHIUM GREASE ; 11 OZ 12EA/CS
Lithium Complex Grease; Bearing; Aerosol Can; Aerosol; Gear | Ball Bearing | Roller Bearing | Speed Reducer | Cable | Cam | Piston | Chain | Overhead Door Track | Hinge | Cranking Mechanism | Lock; Tan; 16 Oz
Part #
7037
BDI #
17115744
Details
146.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/7037/p/17115744
Your Price
$ 146.26 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.49
EAN
0088193070376
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Aerosol Can
Texture
Aerosol
Application
Gear | Ball Bearing | Roller Bearing | Speed Reducer | Cable | Cam | Piston | Chain | Overhead Door Track | Hinge | Cranking Mechanism | Lock
Tradename
CROWN
Manufacturer's Description
Aervoe Crown Lithium Grease
Color
Tan
Container Size value And um
16 Oz
Degree of Flashpoint value And um
-18 Deg C
Odor
Hydrocarbon
VOC Content - Percentage
Above 25 Percentage
NLGI Grade
1
Other Features
Long-Lasting | Versatile
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.08333
Long Description
Lithium Complex Grease; Bearing; Aerosol Can; Aerosol; Gear | Ball Bearing | Roller Bearing | Speed Reducer | Cable | Cam | Piston | Chain | Overhead Door Track | Hinge | Cranking Mechanism | Lock; Tan; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


