https://www.bdiexpress.com/medias/INDAVPGREASE-ARSLCN-7041-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Mzd8aW1hZ2UvanBlZ3xhREl3TDJoa01TODVPRE0xTWpVek56WXdNRE13TDBsT1JFRldVRWRTUlVGVFJWOUJVbE5NUTA1Zk56QTBNVjh6TURCNE16QXdMbXB3Wnd8NGVlOWYxZDlhMTE3NDcxNzc0M2UwYTA1ODJkODZjNWQ5YWVjNTA0YjZmY2M5MmViNDI5YWIxMDU4OWEzMWFiOA
https://www.bdiexpress.com/medias/INDAVPGREASE-ARSLCN-7041-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2Mzd8aW1hZ2UvanBlZ3xhREl3TDJoa01TODVPRE0xTWpVek56WXdNRE13TDBsT1JFRldVRWRTUlVGVFJWOUJVbE5NUTA1Zk56QTBNVjh6TURCNE16QXdMbXB3Wnd8NGVlOWYxZDlhMTE3NDcxNzc0M2UwYTA1ODJkODZjNWQ5YWVjNTA0YjZmY2M5MmViNDI5YWIxMDU4OWEzMWFiOA
AERVOE
AERVOE
7041
AERVOE AERVOE
Description
7041 MOLY GREASE ; 11 OZ 12EA/CS
Molybdendum Disulfide Grease; Multipurpose; Aerosol Can; Aerosol; Electric Motor | Heavy Equipment Bearing | Gear | Chain | Wire Rope | Vehicle | Machine Tool; Clear; 16 Oz
Part #
7041
BDI #
17115745
Details
167.89
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/7041/p/17115745
Your Price
$ 167.89 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.49
EAN
0088193070413
Product Group - BDI
C00104
Product Name
Grease
Product Base
Molybdendum Disulfide
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Electric Motor | Heavy Equipment Bearing | Gear | Chain | Wire Rope | Vehicle | Machine Tool
Manufacturer's Description
Aervoe Moly Grease
Color
Clear
Container Size value And um
16 Oz
Degree of Flashpoint value And um
-18 Deg C
Odor
Hydrocarbon
NLGI Grade
2
Other Features
Extreme Temperature and Pressure Application
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Molybdendum Disulfide
Manufacturer URL
https://www.aervoe.com
Weight / LBS
1.08333
Long Description
Molybdendum Disulfide Grease; Multipurpose; Aerosol Can; Aerosol; Electric Motor | Heavy Equipment Bearing | Gear | Chain | Wire Rope | Vehicle | Machine Tool; Clear; 16 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


