

LPS
LPS
70814
LPS LPS
Description
70814 THERMAPLEX CARTRIDGE ; BEARING GREASE 14.1OZ 30/CASE
Calcium Sulfonate Complex Grease; Bearing; Cartridge; Grease; Ball Mill | Bridge | Caster | Conveyor | Marine Environment | Bearing | Mining; Gray; 14.1 Oz
Part #
70814
BDI #
600284

Details
1074.7
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/70814/p/600284
Your Price
$ 1,074.70 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
14.51
EAN
0078827708140
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Sulfonate Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Ball Mill | Bridge | Caster | Conveyor | Marine Environment | Bearing | Mining
Tradename
THERMAPLEX
Manufacturer's Description
Thermaplex CS Moly Bearing Grease
Color
Gray
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
245 Deg C COC
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
Multipurpose | High Load Carrying Capability | Cohesive
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Sulfonate
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Item Number
70814
Weight / LBS
1.067
Long Description
Calcium Sulfonate Complex Grease; Bearing; Cartridge; Grease; Ball Mill | Bridge | Caster | Conveyor | Marine Environment | Bearing | Mining; Gray; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh