Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81437 https://www.bdiexpress.com/medias/INDSAFLUBXXX-GRS-81X-CN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjR8aW1hZ2UvanBlZ3xhR000TDJoalpDODVOamMyTVRjM01EZ3dNelV3TG1wd1p3fDQ2ZTVmMDEyNmQxNDVhN2VlNWUxMDg2Yjc0NDhmN2MyN2ZhZDNhM2YzMWU1ODBmOTJmMjg5NjkxM2JlZDY1NTM
24051743 Grease 

SAF-T-LOK INTL SAF-T-LOK INTL

81437

Description

81437 BT-7HT BEARING LUBRICANT ; 7OZ BRUSH TOP CAN HI-TEMP BLK

Bentone Grease; Bearing; Can; Grease; Low Speed Bearing; Black; 7 Oz

Part #

81437

BDI #
24051743

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.66 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.66 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.26
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Bearing
Container Type
Can
Texture
Grease
Application
Low Speed Bearing
Manufacturer's Description
High-Temp Bearing Lubricant
Color
Black
Container Size value And um
7 Oz
Degree of Flashpoint value And um
580 Deg F OC
Odor
Little
NLGI Grade
1 to 2
Other Features
Multipurpose | High Performance
Net Weight
7 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
81437
Weight / LBS
0.583
Long Description
Bentone Grease; Bearing; Can; Grease; Low Speed Bearing; Black; 7 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh