SUPER LUBE
SUPER LUBE
92005
SUPER LUBE SUPER LUBE
Description
92005 S-L SILICONE LUBE GREASE ; W/SYNCOLON 5LB PAIL
Synthetic Grease; Dampening; Pail; Grease; O-Ring and Seal; Transparent White; 5 Lb
Part #
92005
BDI #
21468082

Details
183.06
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/92005/p/21468082
Your Price
$ 183.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
2.631
EAN
0082353920051
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Dampening
Container Type
Pail
Texture
Grease
Application
O-Ring and Seal
Tradename
SUPER LUBE
Manufacturer's Description
Synco Chemical Super Lube Silicone Lubricating Grease With Syncolon PTFE
Color
Transparent White
Container Size value And um
5 Lb
Degree of Flashpoint value And um
Above 300 Deg C
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.super-lube.com
Weight / LBS
26
Long Description
Synthetic Grease; Dampening; Pail; Grease; O-Ring and Seal; Transparent White; 5 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh