Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

97008 https://www.bdiexpress.com/medias/MFRSYCLUBXXX-97008-300x300.jpg?context=bWFzdGVyfHJvb3R8NjUwOHxpbWFnZS9qcGVnfGFEZzJMMmcxT1M4eE1Ea3hOall5TXpjeE1qSTROaTlOUmxKVFdVTk1WVUpZV0ZoZk9UY3dNRGhmTXpBd2VETXdNQzVxY0djfDdiOTkyMWU0MTY3NTIxNGVkNTYzYzBmNzkzOTg0OWJkOTc4ZTE1NWI1MWY1ZTU0M2FiMDFjODU3MmNhOWE2ODU
18182638 Grease 

SUPER LUBE SUPER LUBE

97008

Description

97008 S-L SILICONE LUBE BRAKE GREASE ; W/SYNCOLON 8OZ TUBE

Synthetic Grease; Multipurpose; Tube; Grease; Calliper Slide | Pivot Point | Backing Plate | Calliper O-Ring | Self Adjuster | Parking Brake Area of Lubrication | Drum Brake System; Clear; 8 Oz

Part #

97008

BDI #
18182638

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.508200000000002 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 19.51 / each
$ 19.51 / each
BDIExpress
QTY

Inventory

Total: 10

Category
Brand
Manufacturer Name
KANO LABORATORIES https://www.super-lube.com/
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.253
EAN
0082353970087
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Tube
Texture
Grease
Application
Calliper Slide | Pivot Point | Backing Plate | Calliper O-Ring | Self Adjuster | Parking Brake Area of Lubrication | Drum Brake System
Tradename
SUPER LUBE
Manufacturer's Description
Synco Chemical Super Lube Silicone Lubricating Brake Grease With Syncolon PTFE
Color
Clear
Container Size value And um
8 Oz
Degree of Flashpoint value And um
Below 300 Deg C
Odor
Mild
VOC Content - Percentage
Above 1 Percentage
Conformance to Certificate
ASTM D1092
NLGI Grade
2
Net Weight
8 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.super-lube.com
Weight / LBS
8
Long Description
Synthetic Grease; Multipurpose; Tube; Grease; Calliper Slide | Pivot Point | Backing Plate | Calliper O-Ring | Self Adjuster | Parking Brake Area of Lubrication | Drum Brake System; Clear; 8 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh