https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0350-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhREF3TDJoaE1DOHhNREU0TVRNNE5USTFOams1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TlRCZk1ETTFYek13TUhnek1EQXVhbkJufDRkNjEwMmNhOTUyNmY4ZjU5ODhhNTY0MjhhNjFmNzMzZTgzNTM3Y2FmNDU4ODc1Zjg4ZDVjMzA0ZWIxYzc1MmI
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0350-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4Njd8aW1hZ2UvanBlZ3xhREF3TDJoaE1DOHhNREU0TVRNNE5USTFOams1TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TlRCZk1ETTFYek13TUhnek1EQXVhbkJufDRkNjEwMmNhOTUyNmY4ZjU5ODhhNTY0MjhhNjFmNzMzZTgzNTM3Y2FmNDU4ODc1Zjg4ZDVjMzA0ZWIxYzc1MmI
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
CLEARPLEX-1 35LB PAIL ; L0350-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0350-035 CLEARPLEX-1 GREASE 35LB PAIL ; ALUMINUM COMPLEX
Aluminum Complex Grease; Bearing; Pail; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 35 Lb
Part #
L0350-035
BDI #
18228708
Details
902.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/CLEARPLEX-1-35LB-PAIL-;-L0350-035/p/18228708
Your Price
$ 902.28 / each
$ 903.00 / each BDIExpress
$ 903.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.214
EAN
0089215535002
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing
Manufacturer's Description
Clearplex Series Clear - Multipurpose Food Grade Grease
Color
Colorless
Container Size value And um
35 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Non Zinc Oxide
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0350-035
Weight / LBS
38
Long Description
Aluminum Complex Grease; Bearing; Pail; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


