Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EMB 14.5OZ CART ; L0148-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0148-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2NjV8aW1hZ2UvanBlZ3xhRFEzTDJoallpOHhNREU0TVRBMk16azJOamMxTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkRoZk1EazRYek13TUhnek1EQXVhbkJufDFlMzdhOGI0ZjE0ZGFkZTAzOTc4ZWVkMzlmMzY2ZWMzMmY1YTljOWQyMDM0MDA2NmVlMmEzNTI1NzZjYjFjZjA
18227885 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

EMB 14.5OZ CART ; L0148-098

Description

L0148-098 EMB GREASE 14.5OZ CART ; NON RETURNABLE

Lithium Polymer Grease; Bearing; Cartridge; Semi Solid; High Speed Bearing | Motor | Pump; Off White; 14.5 Oz

Part #

L0148-098

BDI #
18227885

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.69 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.69 / each BDIExpress
QTY

Inventory

Total: 76

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
19.026
EAN
0089215314805
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Polymer
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
High Speed Bearing | Motor | Pump
Manufacturer's Description
EMB Lithium Polymer Type - High Speed Electric Motor Bearing Grease
Color
Off White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
218 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth | Excellent Compatibility with Seal and Gasket
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Polymer
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0148-098
Long Description
Lithium Polymer Grease; Bearing; Cartridge; Semi Solid; High Speed Bearing | Motor | Pump; Off White; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh