https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0306-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Njl8aW1hZ2UvanBlZ3xhRFkxTDJoak5TOHhNREU0TVRVd01UQTVNVGczTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TURaZk1EazRYek13TUhnek1EQXVhbkJufDI5ZDE0YTkzZmVjMjFiZmUyMjk0NDkzZDdjM2Q3MDhmZjAwOTUzODZiZWYyODU5YmE2ZDdlZDAzNzYzMzQyMDk
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0306-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3Njl8aW1hZ2UvanBlZ3xhRFkxTDJoak5TOHhNREU0TVRVd01UQTVNVGczTUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF6TURaZk1EazRYek13TUhnek1EQXVhbkJufDI5ZDE0YTkzZmVjMjFiZmUyMjk0NDkzZDdjM2Q3MDhmZjAwOTUzODZiZWYyODU5YmE2ZDdlZDAzNzYzMzQyMDk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FG-1 14.5OZ CART ; L0306-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0306-098 SYNXTREME GREASE FG-1 14.5OZ ; NON RETURNABLE
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 14.5 Oz
Part #
L0306-098
BDI #
19066678
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/FG-1-14-5OZ-CART-;-L0306-098/p/19066678
Your Price
$ 46.35 / each
$ 47.00 / each BDIExpress
$ 47.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.498
EAN
0089215330607
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Semi Solid
Application
Slow to Medium Speed Bearing | Food Machinery
Tradename
SYNXTREME
Manufacturer's Description
Synxtreme FG Series NSF H-1 Registered - 100 Percentage Synthetic Grease
Color
Tan
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
Above 232 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
1
Other Features
Smooth | Outstanding Shear Stability
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0306-098
Weight / LBS
1.1
Long Description
Calcium Complex Grease; Bearing; Cartridge; Semi Solid; Slow to Medium Speed Bearing | Food Machinery; Tan; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


