Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FM GREASE 2 14OZ CART https://www.bdiexpress.com/medias/INDFUCGREASE-21469632-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM1MHxpbWFnZS9qcGVnfGFETmlMMmhpT1M4NU16RXhOakEzTkRVMU56YzBMbXB3Wnd8OGFhMWVhMWFjZWJjMTY4MDI0MzhmNjIxODM0OGUzNjQ4MzY2ZDhlYzIzZjYyZWI2NzU1NTdmN2VlZjI5MzMxYw
21469632 Grease 

FUCHS FUCHS

FM GREASE 2 14OZ CART

Description

FM GREASE 2 14OZ CART ; 20EA/CS

Aluminum Complex Grease; Bearing; Cartridge; Smooth; Meat and Poultry Plant | Beverage | Plant | Cannery | Food Processing Application | Lubricate Pump | Conveyor | Mixer | Gear Unit | Bearing; White; 14 Oz

Part #

601944000

BDI #
21469632

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

394.7 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 394.70 / case BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
FUCHS LUBRICANTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth
Application
Meat and Poultry Plant | Beverage | Plant | Cannery | Food Processing Application | Lubricate Pump | Conveyor | Mixer | Gear Unit | Bearing
Manufacturer's Description
Fuchs FM 2 Mineral Oil Based Grease
Color
White
Container Size value And um
14 Oz
Degree of Flashpoint value And um
351 Deg F
Odor
Mild
Conformance to Certificate
NSF H1
NLGI Grade
2
Other Features
Multipurpose
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer URL
https://www.fuchs.com
Long Description
Aluminum Complex Grease; Bearing; Cartridge; Smooth; Meat and Poultry Plant | Beverage | Plant | Cannery | Food Processing Application | Lubricate Pump | Conveyor | Mixer | Gear Unit | Bearing; White; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh