

LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
FML-2 11OZ AEROSOL CAN ; L0145-063
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
FML-2 11OZ AEROSOL L0145-063 ; NON RETURNABLE
Calcium Complex Grease; Multipurpose; Aerosol Can; Aerosol; Food Industry; White; 11 Oz
Part #
L0145-063
BDI #
18228139

Details
45.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/FML-2-11OZ-AEROSOL-CAN-;-L0145-063/p/18228139
Your Price
$ 45.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.45
EAN
0089215214501
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Aerosol Can
Texture
Aerosol
Application
Food Industry
Manufacturer's Description
FML Series Multipurpose - Food Grade Grease
Color
White
Container Size value And um
11 Oz
Degree of Flashpoint value And um
Propellant Below -18 Deg C
Odor
Solvent
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Other Features
Smooth
Net Weight
11 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0145-063
Weight / LBS
1
Long Description
Calcium Complex Grease; Multipurpose; Aerosol Can; Aerosol; Food Industry; White; 11 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh