Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FML-2 14.5OZ CART ; L0145-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0145-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEzNDF8aW1hZ2UvanBlZ3xhRGd3TDJnelpDOHhNREU0TVRNd09UQTNNVE01TUM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TkRWZk1EazRYek13TUhnek1EQXVhbkJufGVjNTFlZmRkMjU1MzEwMjJhNzBhNzhmMjQwMmJjMDBiMzg5OWRjYjFmNzNjNDQwNjcxMGMwYjQxN2ExNGMxMTc
18228141 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

FML-2 14.5OZ CART ; L0145-098

Description

FML-2 GREASE 14OZ CARTRIDGE L0145-098 ; NON RETURNABLE

Calcium Complex Grease; Multipurpose; Grease Gun Cartridge; Semi Solid; Food Industry; White; 14.5 Oz

Part #

L0145-098

BDI #
18228141

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.1 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.10 / each BDIExpress
QTY

Inventory

Total: 223

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
19.026
EAN
0089215314508
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Grease Gun Cartridge
Texture
Semi Solid
Application
Food Industry
Manufacturer's Description
FML Series Multipurpose - Food Grade Grease
Color
White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
224 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Other Features
Smooth
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0145-098
Long Description
Calcium Complex Grease; Multipurpose; Grease Gun Cartridge; Semi Solid; Food Industry; White; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh