FUCHS
FUCHS
GLEITMO 805-12/470GR CART
FUCHS FUCHS
Description
GLEITMO 805-12/470GR CART GREASE ; HI-PERFORMANCE -20 TO 110 DEG C 12EA/CS
Mineral Oil Grease; Bearing; Cartridge; Paste; Automotive | Mining | Quarrying | Spindle | Big Armature | Sliding Guide | Sliding Bearing | Ball Joint | Low-Speed Worm Gear; Light Brown; 470 G
Part #
800346698
BDI #
21510114
Details
796.19
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/GLEITMO-805-12-470GR-CART/p/21510114
Your Price
$ 796.19 / case
$ 797.00 / case BDIExpress
$ 797.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Mineral Oil
Typical Use
Bearing
Container Type
Cartridge
Texture
Paste
Application
Automotive | Mining | Quarrying | Spindle | Big Armature | Sliding Guide | Sliding Bearing | Ball Joint | Low-Speed Worm Gear
Manufacturer's Description
Fuchs Gleitmo 805 High Performance Grease
Color
Light Brown
Container Size value And um
470 G
Odor
Characteristic
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Mineral Oil
Manufacturer URL
https://www.fuchs.com
Long Description
Mineral Oil Grease; Bearing; Cartridge; Paste; Automotive | Mining | Quarrying | Spindle | Big Armature | Sliding Guide | Sliding Bearing | Ball Joint | Low-Speed Worm Gear; Light Brown; 470 G
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



