https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0158-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMTl8aW1hZ2UvanBlZ3xhREkyTDJobU5pOHhNREU0TVRNNE1UYzFNRGd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TlRoZk1ETTFYek13TUhnek1EQXVhbkJufGIwOTU5YWRjYzFkZGQ5MTQxYTQ5YWI4Yjg0ZGU5NDAyZDFhNTU0NTJkNjdlZWRhNDFmNjQ2YjRlZDUwMDYyMzU
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0158-035-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwMTl8aW1hZ2UvanBlZ3xhREkyTDJobU5pOHhNREU0TVRNNE1UYzFNRGd4TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TlRoZk1ETTFYek13TUhnek1EQXVhbkJufGIwOTU5YWRjYzFkZGQ5MTQxYTQ5YWI4Yjg0ZGU5NDAyZDFhNTU0NTJkNjdlZWRhNDFmNjQ2YjRlZDUwMDYyMzU
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
GR-132 35LB PAIL ; L0158-035
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
GR-132 35LB PAIL ; L0158-035 GREASE
Lithium Complex Grease; Bearing; Pail; Semi Solid; High Speed Bearing | Small Gear Cases in Portable Tool; Beige; 35 Lb
Part #
L0158-035
BDI #
18228665
Details
686.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/GR-132-35LB-PAIL-;-L0158-035/p/18228665
Your Price
$ 686.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
17.237
EAN
0089215515806
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Pail
Texture
Semi Solid
Application
High Speed Bearing | Small Gear Cases in Portable Tool
Manufacturer's Description
GR-132 Portable Tool Grease - Lithium Combination Type Thickened Grease
Color
Beige
Container Size value And um
35 Lb
Degree of Flashpoint value And um
193 Deg C COC
Odor
Mineral Oil
NLGI Grade
1
Other Features
Smooth | Very Shear Stability | Oil Bleeding
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0158-035
Weight / LBS
38
Long Description
Lithium Complex Grease; Bearing; Pail; Semi Solid; High Speed Bearing | Small Gear Cases in Portable Tool; Beige; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


