Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GR220P-2 https://www.bdiexpress.com/medias/INDTIMGREASE-GR-PAIL-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMDR8aW1hZ2UvanBlZ3xhR0l5TDJobFlpOHhNREkyTXprMU5qQTVOVEF3Tmk5SlRrUlVTVTFIVWtWQlUwVmZSMUpmVUVGSlRGOUNURlZmTXpBd2VETXdNQzVxY0djfGI1OGU0M2FmNzUzNTZlNjBiZTcxYzQyNDdiZWFiZGU4OThkYzMxOTgzMzcxMGZiNTdlZDU0NGRkNTAwOWZhZGQ
1356331 Grease 

TIMKEN TIMKEN

GR220P-2

Description

GR220P-2 LUBRICANT GREASE ; NON-RETURNABLE

Poly Urea Grease; Bearing; Pail; Grease; Ball Bearing in Alternator | Generator | Starter | Electric Motor; Dark Blue

Part #

GR220P-2

BDI #
1356331

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1224.67 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,224.67 / each
$ 1,225.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
15.876
EAN
0053893972176
Product Group - BDI
C00104
Product Name
Grease
Product Base
Poly Urea
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Ball Bearing in Alternator | Generator | Starter | Electric Motor
Manufacturer's Description
Ball Bearing Pillow Block Grease
Color
Dark Blue
Degree of Flashpoint value And um
255 Deg C
NLGI Grade
2
Net Weight
16 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Poly Urea
Manufacturer URL
https://www.timken.com
Long Description
Poly Urea Grease; Bearing; Pail; Grease; Ball Bearing in Alternator | Generator | Starter | Electric Motor; Dark Blue

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh