Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HIGH TEMP 430LB DRUM ; L0161-040 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0161-040-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODN8aW1hZ2UvanBlZ3xhRFF4TDJoaFlTOHhNREU0TVRRMk5qa3hORGcwTmk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TmpGZk1EUXdYek13TUhnek1EQXVhbkJufDJiOTUyMjEwNzQ1NDNmN2JlMGIwYmU1YTExZDQ0OGNlY2U5M2Y4MjcxNzEyMjEyOGQ5MjQ1ZDA1NzQyYmViMWQ
18229856 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

HIGH TEMP 430LB DRUM ; L0161-040

Description

L0161-040 HIGH TEMP GREASE 430LB DRUM

Bentone Grease; Multipurpose; Drum; Semi Solid; High Temperature; Beige; 430 Lb

Part #

L0161-040

BDI #
18229856

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7911.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,911.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
215.175
EAN
0089215416110
Product Group - BDI
C00104
Product Name
Grease
Product Base
Bentone
Typical Use
Multipurpose
Container Type
Drum
Texture
Semi Solid
Application
High Temperature
Manufacturer's Description
Multipurpose - High Temperature - Bentone Type Grease
Color
Beige
Container Size value And um
430 Lb
Degree of Flashpoint value And um
304 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth | Non Melting | Oxidation Stable
Net Weight
6880 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Bentone
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0161-040
Weight / LBS
465
Long Description
Bentone Grease; Multipurpose; Drum; Semi Solid; High Temperature; Beige; 430 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh