CITGO PETROLEUM
CITGO PETROLEUM
JT-6 MYSTICK 14.5OZ
CITGO PETROLEUM CITGO PETROLEUM
Description
JT-6 MYSTICK 14.5 OZ CART ; GREASE
Lithium Complex Grease; Bearing; Cartridge; Smooth; Industrial Bearing | Bushing | Conveyor | Gear | Slide and Wear Plate | Agricultural Equipment | Construction Equipment | Mining | Material Handling | Hinge Pin; Opaque Tan; 14.5 Oz
Part #
JT-6 MYSTICK 14.5OZ
BDI #
21432086
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/JT-6-MYSTICK-14-5OZ/p/21432086
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth
Application
Industrial Bearing | Bushing | Conveyor | Gear | Slide and Wear Plate | Agricultural Equipment | Construction Equipment | Mining | Material Handling | Hinge Pin
Tradename
MYSTIK JT-6
Manufacturer's Description
Citgo Petroleum Mystik JT-6 Ceramic Hi-Temp Grease
Color
Opaque Tan
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
Above 150 Deg C
Odor
Mild Petroleum
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.citgo.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Smooth; Industrial Bearing | Bushing | Conveyor | Gear | Slide and Wear Plate | Agricultural Equipment | Construction Equipment | Mining | Material Handling | Hinge Pin; Opaque Tan; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

