KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
KHP 120LB
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
KHP 120LB GREASE ; LUBRICATED
Polyethylene Grease; Shaft Coupling; Keg; Grease; Gear Coupling; Amber; 120 Lb
Part #
1968155
BDI #
316060

Details
17133.38
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/KHP-120LB/p/316060
Your Price
$ 17,133.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
57.748
EAN
0662384601930
Product Group - BDI
C00104
Product Name
Grease
Product Base
Polyethylene
Typical Use
Shaft Coupling
Container Type
Keg
Texture
Grease
Application
Gear Coupling
Manufacturer's Description
Kop-Flex High Performance Gear Coupling Grease
Color
Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
440 Deg F
Odor
Petroleum
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
NLGI Grade
1
Other Features
High Performance | With Extreme Pressure Additive | Lead Free
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Polyethylene
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
KHP 120LB
Manufacturer Internal Number
1968155
Weight / LBS
127.199
Long Description
Polyethylene Grease; Shaft Coupling; Keg; Grease; Gear Coupling; Amber; 120 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh