https://www.bdiexpress.com/medias/INDLOCGREASE-8801-TB-5.3OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDd8aW1hZ2UvanBlZ3xhR0kyTDJnMFlpOHhNRGMyTXpVeU1UUXlOVFF6T0M5SlRrUk1UME5IVWtWQlUwVmZPRGd3TVY5VVFsODFMak5QV2w4ek1EQjRNekF3TG1wd1p3fDk5MTFkNzdhZDAwYjc2ZTZhOGE4NThiMTYwYWQxY2Y0N2Q3NWU4NzBhOTViYjQxYzRhZWIxNDEyODQ2MzJlNTY
https://www.bdiexpress.com/medias/INDLOCGREASE-8801-TB-5.3OZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5MDd8aW1hZ2UvanBlZ3xhR0kyTDJnMFlpOHhNRGMyTXpVeU1UUXlOVFF6T0M5SlRrUk1UME5IVWtWQlUwVmZPRGd3TVY5VVFsODFMak5QV2w4ek1EQjRNekF3TG1wd1p3fDk5MTFkNzdhZDAwYjc2ZTZhOGE4NThiMTYwYWQxY2Y0N2Q3NWU4NzBhOTViYjQxYzRhZWIxNDEyODQ2MzJlNTY
LOCTITE
LOCTITE
LB 8801 5.3OZ
LOCTITE LOCTITE
Description
LOCTITE LB 8801 5.3OZ
Silicone Grease; Multipurpose; Tube; Liquid; Stopcock Lubricant | Plug or Ball Valve Lubricant | Valve Stem Packing Lubricant | Electrical Contact | Shaft; Opaque; 5.3 Oz
Part #
LB 8801 5.3OZ
BDI #
24600801
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/LB-8801-5-3OZ/p/24600801
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone
Typical Use
Multipurpose
Container Type
Tube
Texture
Liquid
Application
Stopcock Lubricant | Plug or Ball Valve Lubricant | Valve Stem Packing Lubricant | Electrical Contact | Shaft
Manufacturer's Description
Silicone Dielectric Compound
Color
Opaque
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Odorless
VOC Content - Percentage
0 Percentage
Other Features
Non-Curing | Dielectric Compound
Net Weight
5.3 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone
Manufacturer URL
https://www.loctite.com
Weight / LBS
0.19
Long Description
Silicone Grease; Multipurpose; Tube; Liquid; Stopcock Lubricant | Plug or Ball Valve Lubricant | Valve Stem Packing Lubricant | Electrical Contact | Shaft; Opaque; 5.3 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


