SKF
SKF
LGEP 2/0.4
SKF SKF
Description
LGEP 2/0.4 BEARING GREASE ; 420ML CARTRIDGE 12EA/PAK
Lithium Complex Grease; Bearing; Cartridge; Grease; Pulp and Paper Making Machine | Jaw Crusher | Traction Motors | Dam Gate | Work Roll Bearing | Heavy Machinery | Vibrating Screen | Crane Wheel | Sheave | Slewing Bearing; Light Brown; 420 Ml
Part #
LGEP 2/0.4
BDI #
1416161
Details
30.9
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/LGEP-2-0-4/p/1416161
Your Price
$ 30.90 / each
$ 31.00 / each BDIExpress
$ 31.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
5.22
EAN
7316570731927
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex | Mineral Oil
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Pulp and Paper Making Machine | Jaw Crusher | Traction Motors | Dam Gate | Work Roll Bearing | Heavy Machinery | Vibrating Screen | Crane Wheel | Sheave | Slewing Bearing
Manufacturer's Description
SKF High Load Extreme Pressure Bearing Grease
Color
Light Brown
Container Size value And um
420 Ml
Degree of Flashpoint value And um
Above 150 Deg C
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex Mineral Oil
Manufacturer URL
https://www.skf.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Grease; Pulp and Paper Making Machine | Jaw Crusher | Traction Motors | Dam Gate | Work Roll Bearing | Heavy Machinery | Vibrating Screen | Crane Wheel | Sheave | Slewing Bearing; Light Brown; 420 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



