Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LGFQ 2/18 https://www.bdiexpress.com/medias/INDSKFGREASE-LGFQ-PAIL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4Mjh8aW1hZ2UvanBlZ3xhRFJtTDJneVpTOHhNREkyTXpJM05EUTFOVEEzTUM5SlRrUlRTMFpIVWtWQlUwVmZURWRHVVY5UVFVbE1Yek13TUhnek1EQXVhbkJufDIxMGYyNDNlMzE3MjgyYTgwODg4NTlkYzFmMjg4NzNlZDY0ODVlYzY4YjBkY2RmMzEyNDdiYzlmYjkxODdiNDI
20837896 Grease 

SKF SKF

LGFQ 2/18

Description

LGFQ 2/18 BEARING GREASE ; 18KG/PAIL

Synthetic Grease; Multipurpose; Pail; Grease; Pellet Press | Mixer | Mill | Centralized Lubrication System; Light Brown

Part #

LGFQ 2/18

BDI #
20837896

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2407.36 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,407.36 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
19.6
EAN
7316577154118
Product Group - BDI
C00104
Product Name
Grease
Product Base
Synthetic
Typical Use
Multipurpose
Container Type
Pail
Texture
Grease
Application
Pellet Press | Mixer | Mill | Centralized Lubrication System
Manufacturer's Description
High Load Food Grade Grease
Color
Light Brown
Odor
Characteristic
NLGI Grade
2
Net Weight
18 Kg
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Synthetic
Manufacturer URL
https://www.skf.com
Long Description
Synthetic Grease; Multipurpose; Pail; Grease; Pellet Press | Mixer | Mill | Centralized Lubrication System; Light Brown

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh