Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LITHOPLEX RT 2 14OZ RED https://www.bdiexpress.com/medias/INDCITGREASE-CRT-LITH-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMDZ8aW1hZ2UvanBlZ3xhRFptTDJoall5ODVPRE0xTWpVME5URXpOamswTDBsT1JFTkpWRWRTUlVGVFJWOURVbFJmVEVsVVNGOHpNREI0TXpBd0xtcHdad3w3M2Y2NzJkNGM0N2Y5NjBlNGQ4ZTE3MDE3NWY0ZDI5N2RkZjM1YWMwYzdjMzZiODZlY2Q2YzRkMzZiZGYyNDlm
22786832 Grease 

CITGO PETROLEUM CITGO PETROLEUM

LITHOPLEX RT 2 14OZ RED

Description

LITHOPLEX RT 2 14OZ RED GREASE ; 14OZ TUBE

Lithium Complex Grease; Bearing; Cartridge; Smooth; Automotive | Industrial; Red; 14 Oz

Part #

655344002029

BDI #
22786832

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 100

Category
Brand
Manufacturer Name
CITGO PETROLEUM
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Cartridge
Texture
Smooth
Application
Automotive | Industrial
Tradename
CITGO LITHOPLEX
Manufacturer's Description
Citgo Petroleum Citgo Lithoplex RT Grease
Color
Red
Container Size value And um
14 Oz
Degree of Flashpoint value And um
Above 150 Deg C
Odor
Petroleum
NLGI Grade
2
Net Weight
14 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.citgo.com
Long Description
Lithium Complex Grease; Bearing; Cartridge; Smooth; Automotive | Industrial; Red; 14 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh