Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LOW TEMP 14.5OZ CART ; L0172-098 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0172-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODd8aW1hZ2UvanBlZ3xhRGhqTDJobU9DOHhNREU0TVRRME5qZ3lPREEyTWk5SlRrUk1WVUpZV0ZoWVdGaGZUREF4TnpKZk1EazRYek13TUhnek1EQXVhbkJufGFlODYwNGQ2YTE4ODk1YzQyNjYxOGE4YjRkNjJkOTQzYTk3Y2IxYzJjYWNhMDJlN2NkNjM5YjJiOGU1ZGNmZTA
18229439 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

LOW TEMP 14.5OZ CART ; L0172-098

Description

L0172-098 LOW TEMP GREASE 14.5OZ CART ; NON RETURNABLE

Calcium Complex Grease; Multipurpose; Cartridge; Semi Solid; Aircraft | Railroad Switch | Chain | Bearing | Clutch | Conveyor | Valve Packing | Electronic Equipment | Automatic Garage Door Opener; Off White; 14.5 Oz

Part #

L0172-098

BDI #
18229439

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

19.01 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 19.01 / each BDIExpress
QTY

Inventory

Total: 127

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215317202
Product Group - BDI
C00104
Product Name
Grease
Product Base
Calcium Complex
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Semi Solid
Application
Aircraft | Railroad Switch | Chain | Bearing | Clutch | Conveyor | Valve Packing | Electronic Equipment | Automatic Garage Door Opener
Manufacturer's Description
Multipurpose - Anhydrous Calcium Based Grease for Cold Temperature
Color
Off White
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
166 Deg C COC
Odor
Mineral Oil
Conformance to Certificate
MIL-G-3278 | MIL-G-7112 | MIL-G-7118 | MIL-G-10924A | MIL-G-10924B | MIL-G-23827 | MIL-G-25537
NLGI Grade
1-1/2
Other Features
Smooth
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Calcium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0172-098
Weight / LBS
1.1
Long Description
Calcium Complex Grease; Multipurpose; Cartridge; Semi Solid; Aircraft | Railroad Switch | Chain | Bearing | Clutch | Conveyor | Valve Packing | Electronic Equipment | Automatic Garage Door Opener; Off White; 14.5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh