Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MAG-00 120LB QTR DRUM ; L0186-039 https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0186-039-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5NzJ8aW1hZ2UvanBlZ3xhR1F6TDJobU5TOHhNREU0TVRNd01qYzNPVGt6TkM5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T0RaZk1ETTVYek13TUhnek1EQXVhbkJufDYwNjFkMzc2NWRhY2Q3NThlYjE5OTBiNDZmMThjMjEwZDBlYzc0ZjQ3YmYxZGVjZmI2NDBmMmQ5NTVkYmYxY2U
18228039 Grease 

LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS

MAG-00 120LB QTR DRUM ; L0186-039

Description

L0186-039 MAG-00 GREASE 120LB QURTR DRUM

Lithium Complex Grease; Bearing | Gear; Drum; Semi Solid; Gear Box | Plain and Anti-Friction Bearing | Gear | Cam | Slide; Off White; 120 Lb

Part #

L0186-039

BDI #
18228039

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2462.73 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,462.73 / each
$ 2,463.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
60.702
EAN
0089215418602
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing | Gear
Container Type
Drum
Texture
Semi Solid
Application
Gear Box | Plain and Anti-Friction Bearing | Gear | Cam | Slide
Manufacturer's Description
MAG-00 Lithium Polymer Type Grease
Color
Off White
Container Size value And um
120 Lb
Degree of Flashpoint value And um
168 Deg C COC
Odor
Mineral Oil
Other Features
Smooth | Low Torque | Wide Operating Temperature Range
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0186-039
Weight / LBS
134
Long Description
Lithium Complex Grease; Bearing | Gear; Drum; Semi Solid; Gear Box | Plain and Anti-Friction Bearing | Gear | Cam | Slide; Off White; 120 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh