https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0180-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MjZ8aW1hZ2UvanBlZ3xhRFUzTDJnek5pOHhNREU0TVRRM016YzJNek0xT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T0RCZk1EazRYek13TUhnek1EQXVhbkJufDQ3N2M0OTczMjUzNDIzMTNiMTZhYzdjMWFiNTBhMWQyMGQ3ZjkxZDY4NWIzMWFjMDIwMTgzMmEyNDc2MDk3Yzk
https://www.bdiexpress.com/medias/INDLUBXXXXXX-L0180-098-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA4MjZ8aW1hZ2UvanBlZ3xhRFUzTDJnek5pOHhNREU0TVRRM016YzJNek0xT0M5SlRrUk1WVUpZV0ZoWVdGaGZUREF4T0RCZk1EazRYek13TUhnek1EQXVhbkJufDQ3N2M0OTczMjUzNDIzMTNiMTZhYzdjMWFiNTBhMWQyMGQ3ZjkxZDY4NWIzMWFjMDIwMTgzMmEyNDc2MDk3Yzk
LUBRIPLATE PRODUCTS
LUBRIPLATE PRODUCTS
MO-LITH 2 14.5OZ CART ; L0180-098
LUBRIPLATE PRODUCTS LUBRIPLATE PRODUCTS
Description
L0180-098 MO-LITH NO.2 GREASE 14.5OZ ; NON RETURNABLE
Moly Lithium Grease; Multipurpose; Cartridge; Solid; Used Where Highly Water Resistant is Recommended; Gray; 14.5 Oz
Part #
L0180-098
BDI #
18230060
Details
20.6
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MO-LITH-2-14-5OZ-CART-;-L0180-098/p/18230060
Your Price
$ 20.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.5
EAN
0089215318001
Product Group - BDI
C00104
Product Name
Grease
Product Base
Moly Lithium
Typical Use
Multipurpose
Container Type
Cartridge
Texture
Solid
Application
Used Where Highly Water Resistant is Recommended
Manufacturer's Description
Mo-Lith No. 2 Moly Lithium Lubricant
Color
Gray
Container Size value And um
14.5 Oz
Degree of Flashpoint value And um
204 Deg C COC
Odor
Mineral Oil
NLGI Grade
2
Other Features
Smooth
Net Weight
14.5 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Moly Lithium
Manufacturer URL
https://www.lubriplate.com
Manufacturer Item Number
L0180-098
Weight / LBS
1.1
Long Description
Moly Lithium Grease; Multipurpose; Cartridge; Solid; Used Where Highly Water Resistant is Recommended; Gray; 14.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


