Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 3451 10LB PAIL https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-3451-PL-10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxOTZ8aW1hZ2UvanBlZ3xhRE0wTDJnNE1DODVNekUxTURRd01EQXlNRGM0TG1wd1p3fGUxNzFjYjJiYjEwNjdiMWM2NzgxZjA4MzEzYTJkMTFhY2Q0YWQxYThiZjVkOWI3MDQyNDY5MDA3MDYzMjc2Y2M
237670 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE 3451 10LB PAIL

Description

MOLYKOTE 3451 10LB PAIL GREASE ; 1998510 FLUOROSILICONE PAIL 10LBS

Fluorosilicone Grease; Bearing; Pail; Grease; Chemical Mixer | Circuit Breaker | Pump | Fuel and Solvent Handling Equipment | High Speed and Heavy Load Bearing; White; 10 Lb

Part #

131850

BDI #
237670

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

7489.93 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 7,489.93 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
2.04
EAN
0077472132126
Product Group - BDI
C00104
Product Name
Grease
Product Base
Fluorosilicone
Typical Use
Bearing
Container Type
Pail
Texture
Grease
Application
Chemical Mixer | Circuit Breaker | Pump | Fuel and Solvent Handling Equipment | High Speed and Heavy Load Bearing
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 3451 Chemical Resistant Bearing Grease
Color
White
Container Size value And um
10 Lb
Degree of Flashpoint value And um
Above 101 Deg C CC
Odor
Slight
Conformance to Certificate
NSF H2
NLGI Grade
2
Other Features
High Temperature | Good Load Carrying Capability | Excellent Compatibility with Seal and Gasket
Net Weight
160 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Fluorosilicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
3451 GRSE,KG,4.5KG-PAIL
Manufacturer Internal Number
1998510
Weight / LBS
9.921
Long Description
Fluorosilicone Grease; Bearing; Pail; Grease; Chemical Mixer | Circuit Breaker | Pump | Fuel and Solvent Handling Equipment | High Speed and Heavy Load Bearing; White; 10 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh