MOLYKOTE
MOLYKOTE
MOLYKOTE 3452 19.4OZ CTG
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 3452 19.4OZ CTG GREASE ; 2104172 VALVE 10/CS
Fluorosilicone Grease; Valve; Cartridge; Grease; Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint; Translucent White; 19.4 Oz
Part #
0131855
BDI #
237672
Details
1021.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-3452-19-4OZ-CTG/p/237672
Your Price
$ 1,021.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
2.49
Product Group - BDI
C00104
Product Name
Grease
Product Base
Fluorosilicone
Typical Use
Valve
Container Type
Cartridge
Texture
Grease
Application
Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 3452 Chemical Resistant Valve Grease
Color
Translucent White
Container Size value And um
19.4 Oz
Degree of Flashpoint value And um
Above 101.1 Deg C CC
Odor
Odorless
NLGI Grade
3
Other Features
Good Load Carrying Capability | Effective in High Temperature | Oil Bleeding
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Fluorosilicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
3452 GRSE,CRT,550G-10CTN
Manufacturer Internal Number
2104172
Weight / LBS
1.212
Long Description
Fluorosilicone Grease; Valve; Cartridge; Grease; Plug Valve | Mechanical Seal | Packing | Bearing | Rotary and Reciprocating Shaft Seal | Flexible Ball Joint; Translucent White; 19.4 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


