https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-41-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OHxpbWFnZS9qcGVnfGFEZ3dMMmczTXk4eE1EYzNNRFE1TkRneE5qSTROaTlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYelF4WDBOU1ZGOHpNREI0TXpBd0xtcHdad3w1MzAzNmY3NmJmYmFlMDkwMWEzYTViYjJjMmRmYmVmY2I0Mzg4NzNiM2JjYzI2ZjJlOWI4NjQ3Y2U0NjcwMGZi
https://www.bdiexpress.com/medias/INDDOCLUBXXX-GRS-41-CRT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OHxpbWFnZS9qcGVnfGFEZ3dMMmczTXk4eE1EYzNNRFE1TkRneE5qSTROaTlKVGtSRVQwTk1WVUpZV0ZoZlIxSlRYelF4WDBOU1ZGOHpNREI0TXpBd0xtcHdad3w1MzAzNmY3NmJmYmFlMDkwMWEzYTViYjJjMmRmYmVmY2I0Mzg4NzNiM2JjYzI2ZjJlOWI4NjQ3Y2U0NjcwMGZi
MOLYKOTE
MOLYKOTE
MOLYKOTE 41 14.1OZ CTG
MOLYKOTE MOLYKOTE
Description
MOLYKOTE 41 14.1OZ CTG GREASE ; 2858070 EXT HIGH TEMP 10/CS
Phenyl Methyl Silicone Grease; Bearing; Cartridge; Grease; Rolling Element Bearing in Oven Conveyor | Kiln Car | Pumps for Molten Salt | Governor Linkage of Steam Turbine; Black; 14.1 Oz
Part #
0131983
BDI #
237681
Details
219.39
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-41-14-1OZ-CTG/p/237681
Your Price
$ 219.39 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
1.81
EAN
0077472134236
Product Group - BDI
C00104
Product Name
Grease
Product Base
Phenyl Methyl Silicone
Typical Use
Bearing
Container Type
Cartridge
Texture
Grease
Application
Rolling Element Bearing in Oven Conveyor | Kiln Car | Pumps for Molten Salt | Governor Linkage of Steam Turbine
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 41 Extreme High Temperature Bearing Grease
Color
Black
Container Size value And um
14.1 Oz
Degree of Flashpoint value And um
302 Deg C CC
Odor
Some
NLGI Grade
2
Other Features
Non Melting
Net Weight
14.1 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Phenyl Methyl Silicone
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
41 GRSE,CRT,400G-10CTN
Manufacturer Internal Number
2858070
Weight / LBS
0.882
Long Description
Phenyl Methyl Silicone Grease; Bearing; Cartridge; Grease; Rolling Element Bearing in Oven Conveyor | Kiln Car | Pumps for Molten Salt | Governor Linkage of Steam Turbine; Black; 14.1 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

