Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOLYKOTE 55 ORING 5.3OZ / 100G https://www.bdiexpress.com/medias/INDD-CGREASE-55-TUBE-300x300.jpg?context=bWFzdGVyfHJvb3R8ODk5NXxpbWFnZS9qcGVnfGFEaGhMMmcxTkM4NU9ETTFNalUxT1RVMU5EZzJMMGxPUkVRdFEwZFNSVUZUUlY4MU5WOVVWVUpGWHpNd01IZ3pNREF1YW5CbnwxMjhjNzQ3ZGY1ZmFiNTM2MjYxYTA0NDE2MWQzOTQ0MDRjYmZhOTE3MmI5ZmVlYjU4MzhiOGQ0NjI4MzUzOWUw
21547419 Grease 

MOLYKOTE MOLYKOTE

MOLYKOTE 55 ORING 5.3OZ / 100G

Description

MOLYKOTE 55 ORING 5.32Z / 100G GREASE ; LUBRICANT TUBE 4118446 10EA/CS

Silicone Oil Grease; Multipurpose; Tube; Grease; Automotive and General Industrial Applications; Off White; 5.3 Oz

Part #

0139176

BDI #
21547419

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

78.28 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 78.28 / each BDIExpress
QTY

Inventory

Total: 11

Category
Brand
Manufacturer Name
DUPONT https://www.dupont.com/
Minimum Buy Quantity
N/A
UNSPSC
15121901
Weight / Kilogram
0.82
EAN
0077472134205
Product Group - BDI
C00104
Product Name
Grease
Product Base
Silicone Oil | Ester Oil | Lithium
Typical Use
Multipurpose
Container Type
Tube
Texture
Grease
Application
Automotive and General Industrial Applications
Tradename
MOLYKOTE
Manufacturer's Description
Molykote 55 O-Ring Grease
Color
Off White
Container Size value And um
5.3 Oz
Degree of Flashpoint value And um
Above 101.1 Deg C
Odor
Slight
NLGI Grade
2
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Silicone Oil Ester Lithium
Manufacturer URL
https://www.dow.com
Long Description
Silicone Oil Grease; Multipurpose; Tube; Grease; Automotive and General Industrial Applications; Off White; 5.3 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh