MOLYKOTE
MOLYKOTE
MOLYKOTE BG-555 2.2LB CAN
MOLYKOTE MOLYKOTE
Description
MOLYKOTE BG-555 2.2LB CAN GREASE ; 4018466 LOW NOISE
Lithium Complex Grease; Bearing; Can; Grease; Bearing; Light Straw; 2.2 Lb
Part #
0131958
BDI #
237887
Details
224.07
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Lubricants/Grease/MOLYKOTE-BG-555-2-2LB-CAN/p/237887
Your Price
$ 224.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
15121902
Weight / Kilogram
0.45
Product Group - BDI
C00104
Product Name
Grease
Product Base
Lithium Complex
Typical Use
Bearing
Container Type
Can
Texture
Grease
Application
Bearing
Tradename
MOLYKOTE
Manufacturer's Description
Molykote BG-555 Low Noise Grease
Color
Light Straw
Container Size value And um
2.2 Lb
Degree of Flashpoint value And um
Not Applicable
Odor
Slight
NLGI Grade
2 to 3
Other Features
Long Performance | Oil Bleeding | Organic Grease | Noise Suppression
Net Weight
35.2 Oz
Category - BDI
Chemicals Lubricants Grease
Harmonized Tariff Code
2710.19.35.00
Noun
Grease
Keyword String
Lithium Complex
Manufacturer URL
https://www.dow.com
Manufacturer Item Number
BG-555 GRSE,CAN,1KG-CAN
Manufacturer Internal Number
4018466
Long Description
Lithium Complex Grease; Bearing; Can; Grease; Bearing; Light Straw; 2.2 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



